Shop All Wire Markers
Caplugs
TF00375 3/8in TEFLON DISCS, 100PK
Mfr # PR05250
Zoro # G610515922
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # PR05250
- Zoro # G610515922
- Country of Origin United States
- Category Wire Markers
Details
Color | Red |
Material | Polyester Tape |
Description
The PR-SH Series are die-cut discs made out of our PC11 high temperature polyester film tape used to mask off areas that do not require coating.
- •Higher temperature range than other polyester tapes
- •Recommended for powder coating, e-coating & anodizing
- •Withstands temperatures up to 425°F (220°C)
- •2 mil polyester, 1.5 mil silicone adhesive
- •Silicone adhesive will not leave an adhesive residue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERBÂ E14 Face Shield, Ear Muff System for Omega II, Americana & Liberty Caps (14373)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFF-75-010)
- LINCOLN ELECTRIC Welding Waist Apron, Leather, 45 in. L (KH804)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-6 (SDR-6)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 (SPB-02)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- Caplugs Wire Markers