Shop All Wire Markers
Caplugs
TF00312 5/16in TEFLON DISCS, 100PK
Mfr # PR05000
Zoro # G810515838
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # PR05000
- Zoro # G810515838
- Country of Origin United States
- Category Wire Markers
Details
Color | Red |
Material | Polyester Tape |
Description
The PR-SH Series are die-cut discs made out of our PC11 high temperature polyester film tape used to mask off areas that do not require coating.
- •Higher temperature range than other polyester tapes
- •Recommended for powder coating, e-coating & anodizing
- •Withstands temperatures up to 425°F (220°C)
- •2 mil polyester, 1.5 mil silicone adhesive
- •Silicone adhesive will not leave an adhesive residue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1857-DG_18x6 (T1-1857-DG_18x6)
- VIKING Creekside II Pants Black (868PZ-L)
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, Large (EWADJLD0810)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (1071-XXL (11))
- PANDUIT Mp Cassette, Continuous Self-Lam Tape, V (S000X100VAM)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- IDEAL Wire Mark Books, Leg.Asst., PK5 (44-103)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- BRADY White Paper Wire Marker, THT-19-408-1 (THT-19-408-1)
- Caplugs Wire Markers