Shop All Fastener Caps & Plugs
Caplugs
Tapered Thick Flange Cap/Plug, Yellow, 5000 PK
Mfr # WW-6 282501KB
Zoro # G2664850
product price: $244.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Color Yellow
- Features Slightly Thinner Wall and Smaller Diameter Flanges
- Includes Flange Yes
- Maximum Intermittent Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # WW-6 282501KB
- Zoro # G2664850
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Flanged End Inside Diameter | 0.547 in |
Non-Flanged End Inside Diameter | 0.468 in |
Flange Lip Width | 0.196 in |
Overall Diameter | 0.94 in |
Details
Item | Tapered Thick Flange Cap/Plug |
Material | Low-Density Polyethylene |
Color | Yellow |
Features | Slightly Thinner Wall and Smaller Diameter Flanges |
Includes Flange | Yes |
Maximum Intermittent Temperature | 175 Degrees F |
Hardness | Shore D: 41 to 46; R10 |
Series | WW |
Maximum Continuous Temperature | 150 Degrees F |
Flange Thickness | 0.09 in |
Description
Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 0.547 in, Non-Flanged End Inside Diameter 0.468 in, Low-Density Polyethylene, Yellow, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 7/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0087)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38130.087.0001)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0250)
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Zinc Plated, 23/32 in Ht, 60 PK (126NJ)
- MIDWEST FASTENER Screw Cap, #10 Dia, Gray, Plastic 20 PK (32838)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07640.140.0150)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (76448)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- FASTENMASTER Plug, 40 PK (AFCTC40PC)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16097)
- JR PRODUCTS JR Products 20395 Screw Covers, Pack of 14 - Brown (20395)
- Caplugs