Shop All Fastener Caps & Plugs
Caplugs
Tapered Cap/Plug, Red, 5000 PK
Mfr # T-10S 037401HB
Zoro # G2667179
product price: $237.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Color Red
- Includes Flange Yes
- Maximum Intermittent Temperature 175 Degrees F
- Overall Diameter 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # T-10S 037401HB
- Zoro # G2667179
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Overall Diameter | 1.02 in |
Non-Flanged End Inside Diameter | 0.687 in |
Flanged End Inside Diameter | 0.775 in |
Flange Lip Width | 0.122 in |
Details
Item | Tapered Cap/Plug |
Material | Low-Density Polyethylene |
Color | Red |
Includes Flange | Yes |
Maximum Intermittent Temperature | 175 Degrees F |
Features | Easy to Install or Remove, Tapered Design |
Maximum Continuous Temperature | 150 Degrees F |
Series | T |
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 0.775 in, Non-Flanged End Inside Diameter 0.687 in, Low-Density Polyethylene, Red, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Chrome Plated Finish, 10 PK (74371)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8T)
- WILTON Nut For Stock No. 63259 - 63282 (1701702)
- MIDWEST FASTENER 1/2"-20 x 1" Black Oxide Steel Fine Thread Socket Set Screws 4PK (931544)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16044)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, Black, Nylon 40 PK (76424)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, Brown, Nylon 20 PK (38576)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- MIDWEST FASTENER Screw Cap, 30 mm Dia, White, Plastic 10 PK (74663)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Vinyl 100 PK (09876)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- Caplugs