Shop All Fastener Caps & Plugs
Caplugs
Tapered Cap/Plug, Red, 50 PK
Mfr # T-1078 99190768
Zoro # G2667650
product price: $122.99
/pk 50, $2.46/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Color Red
- Features Easy to Install or Remove, Tapered Design
- Maximum Intermittent Temperature 175 Degrees F
- Overall Diameter 5.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # T-1078 99190768
- Zoro # G2667650
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Overall Diameter | 5.38 in |
Flange Lip Width | 0.245 in |
Flanged End Inside Diameter | 4.89 in |
Non-Flanged End Inside Diameter | 4.71 in |
Details
Item | Tapered Cap/Plug |
Material | Low-Density Polyethylene |
Color | Red |
Features | Easy to Install or Remove, Tapered Design |
Maximum Intermittent Temperature | 175 Degrees F |
Maximum Continuous Temperature | 150 Degrees F |
Includes Flange | Yes |
Series | T |
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 4.89 in, Non-Flanged End Inside Diameter 4.71 in, Low-Density Polyethylene, Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0150)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFX3)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Black Oxide, 11/64 in Ht, 100 PK (U11390.025.0001)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga, 155 PK (4NEP7)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FC.SW.1SH916.RO)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 53 PK (FC.WP.1SH916.HM)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, Brown, Nylon 20 PK (38576)
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- KWIKSET Contemporary Screw Cap Cover (81696-005)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- EAZYPOWER Screw Plug, 3/4 in Dia, Birch, Wood Plain, 8 PK (39446)
- Caplugs