Shop All Fastener Caps & Plugs
Caplugs
Tapered Cap/Plug, Red, 50 PK
Mfr # T-1051 99190759
Zoro # G2674492
product price: $90.19
/pk 50, $1.80/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Color Red
- Flanged End Inside Diameter 3.66 in
- Features Easy to Install or Remove, Tapered Design
- Maximum Continuous Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # T-1051 99190759
- Zoro # G2674492
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Flanged End Inside Diameter | 3.66 in |
Non-Flanged End Inside Diameter | 3.48 in |
Overall Diameter | 4 in |
Flange Lip Width | 0.17 in |
Details
Item | Tapered Cap/Plug |
Material | Low-Density Polyethylene |
Color | Red |
Features | Easy to Install or Remove, Tapered Design |
Maximum Continuous Temperature | 150 Degrees F |
Includes Flange | Yes |
Maximum Intermittent Temperature | 175 Degrees F |
Series | T |
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 3.66 in, Non-Flanged End Inside Diameter 3.48 in, Low-Density Polyethylene, Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 7/16 in Bore Dia., 50 PK (HO-43ST ZD)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX050-025BX)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07041.019.0075)
- VAST Spring Nut, 3/8"-16, 25 PK (V211 3/8-25)
- CAPLUGS Ultrabake Silicone Cap, Black, Silicone - Ultrabake 1000 PK (SC125 SH-51175)
- HONEYWELL MILLER Sleeve Cap, SS (DH-10SS/)
- ZORO SELECT Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK (1091PK)
- MIDWEST FASTENER Screw Cap, #10 Dia, White, Plastic 20 PK (32799)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U19)
- MIDWEST FASTENER Screw Cap, 24 mm Dia, White, Plastic 15 PK (38627)
- MIDWEST FASTENER Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK (65965)
- Caplugs