Shop All Fastener Caps & Plugs
Caplugs
Tapered Cap/Plug, Caplug Red, 01-LPE Low Density Polyethylen 250 PK
Mfr # T-1072 054801HB
Zoro # G2668752
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 01-LPE Low Density Polyethylen
- Color Caplug Red
- Includes Flange Yes
- Features Easy to Install or Remove, Tapered Design
- Maximum Continuous Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # T-1072 054801HB
- Zoro # G2668752
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Flange Lip Width | 0.23 in |
Non-Flanged End Inside Diameter | 4.29 in |
Overall Diameter | 5 in |
Flanged End Inside Diameter | 4.54 in |
Details
Item | Tapered Cap/Plug |
Material | 01-LPE Low Density Polyethylen |
Color | Caplug Red |
Includes Flange | Yes |
Features | Easy to Install or Remove, Tapered Design |
Maximum Continuous Temperature | 150 Degrees F |
Maximum Intermittent Temperature | 175 Degrees F |
Series | T |
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 4.54 in, Non-Flanged End Inside Diameter 4.29 in, Low-Density Polyethylene, Red, Package Quantity 250
- •Tapered design
- •Covers a vast range of cap or plug applications
- •Easy to install or remove
- •Also available in FlexTemp (Thermoplastic Rubber) material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2-1/2 in L, 6 PK (77105)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (U04122.100.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0125)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 3400 PK (B29580.016.0075)
- A RAYMOND TINNERMAN Speednut Push On Cap Stud Dia 5/16 B (EFSN-C60008-312-805/B)
- ZORO SELECT Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK (1091PK)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Brown, Nylon 8 PK (76456)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK (FCSP916LG 250 FC.SP.1SH916.LG)
- JR PRODUCTS JR Products 20405 Screw Covers, Pack of 14 - Chrome (20405)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- Caplugs