Shop All Fastener Caps & Plugs
Caplugs
Tapered Cap/Plug, Caplug Red, 01-LPE Low Density Polyethylen 1000 PK
Mfr # T-6X 99190698
Zoro # G2662181
product price: $125.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 01-LPE Low Density Polyethylen
- Color Caplug Red
- Flanged End Inside Diameter 0.568 in
- Non-Flanged End Inside Diameter 0.487 in
- Maximum Intermittent Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # T-6X 99190698
- Zoro # G2662181
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Flanged End Inside Diameter | 0.568 in |
Non-Flanged End Inside Diameter | 0.487 in |
Overall Diameter | 0.75 in |
Flange Lip Width | 0.091 in |
Details
Item | Tapered Cap/Plug |
Material | 01-LPE Low Density Polyethylen |
Color | Caplug Red |
Maximum Intermittent Temperature | 175 Degrees F |
Series | T |
Includes Flange | Yes |
Features | Easy to Install or Remove, Tapered Design |
Maximum Continuous Temperature | 150 Degrees F |
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 0.568 in, Non-Flanged End Inside Diameter 0.487 in, Low-Density Polyethylene, Red, Package Quantity 1000
- •Tapered design
- •Covers a vast range of cap or plug applications
- •Easy to install or remove
- •Also available in FlexTemp (Thermoplastic Rubber) material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07040.062.0300)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK (HF18100300-025P2)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-6)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Steel Body, 250 PK (U33900.018.6264)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (32784)
- MIDWEST FASTENER Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK (65965)
- J.W. WINCO GN806-19-A Protective Cap (806-19-A)
- MIDWEST FASTENER Screw Cap, #10 Dia, Maple, Plastic 20 PK (32833)
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- WADDELL Screw Plug, 3/8 in Dia, Oak, Wood (8300.00 OAK DP)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Black, Nylon 20 PK (38571)
- Caplugs