Shop All Fastener Caps & Plugs
Caplugs
Tapered Cap/Plug, Red, 1000 PK
Mfr # T-0X 99190682
Zoro # G2676662
product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Color Red
- Non-Flanged End Inside Diameter 0.113 in
- Features Easy to Install or Remove, Tapered Design
- Flange Lip Width 0.104 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # T-0X 99190682
- Zoro # G2676662
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Non-Flanged End Inside Diameter | 0.113 in |
Flange Lip Width | 0.104 in |
Overall Diameter | 0.38 in |
Flanged End Inside Diameter | 0.172 in |
Details
Item | Tapered Cap/Plug |
Material | Low-Density Polyethylene |
Color | Red |
Features | Easy to Install or Remove, Tapered Design |
Maximum Intermittent Temperature | 175 Degrees F |
Maximum Continuous Temperature | 150 Degrees F |
Series | T |
Includes Flange | Yes |
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 0.172 in, Non-Flanged End Inside Diameter 0.113 in, Low-Density Polyethylene, Red, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (34755)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK (M07030.100.0020)
- ZORO SELECT Lock Nut, 7/16"-20, Steel, Case Hardened, Zinc Baked, 0.26 in Ht, 500 PK (44NR)
- MIDWEST FASTENER 3.2mm x 25mm Zinc Plated Steel Metric Cotter Pins 25PK (32208)
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- FASTENMASTER Screw Plug, 1/4 in Dia, 40 PK (FMCTXQUAD-RY40S)
- ZORO SELECT Socket Spoke Screw Plug, 20 mm Dia, Steel Plain, 10 PK (M07660.200.0150)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, White, PVC 53 PK (FCSP1SH916WH)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- EAZYPOWER Screw Plug, 1/2 in Dia, Oak, Wood Plain, 20 PK (39435)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Red, Plastic 15 PK (32786)
- Caplugs