Shop All Fastener Caps & Plugs
Caplugs
Tapered Cap/Plug, Green, 1000 PK
Mfr # T-20 FLEX 044070EK
Zoro # G2685631
product price: $265.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Color Green
- Features Easy to Install or Remove, Tapered Design
- Flange Lip Width 0.121 in
- Includes Flange Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # T-20 FLEX 044070EK
- Zoro # G2685631
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Flange Lip Width | 0.121 in |
Non-Flanged End Inside Diameter | 1.718 in |
Overall Diameter | 2.13 in |
Flanged End Inside Diameter | 1.888 in |
Details
Item | Tapered Cap/Plug |
Material | Low-Density Polyethylene |
Color | Green |
Features | Easy to Install or Remove, Tapered Design |
Includes Flange | Yes |
Maximum Continuous Temperature | 150 Degrees F |
Maximum Intermittent Temperature | 175 Degrees F |
Series | T |
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 1.888 in, Non-Flanged End Inside Diameter 1.718 in, Low-Density Polyethylene, Green, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16 x 1 Roll Pin / Spring Pin / Tension Pin 25 Pins by X1 Tools (X1E-CON-PIN-ROL-1160x25)
- ZORO SELECT Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK (1LAF7)
- MIDWEST FASTENER #10-32 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (79241)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Truss Head Torx Drive, 40 PK (36983)
- ZORO SELECT Socket Spoke Screw Plug, 36 mm Dia, Steel Plain (M07660.360.0150)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (32783)
- WHITECAP TEAK 1in Teak Plug - Pack of 20, 20PK (60155-20)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16044)
- Caplugs