Shop All Furniture Glides
Caplugs
Square Furniture Glide, PK75
Mfr # SQR-5-3-10 639801AB
Zoro # G2671747
product price: $531.99
/pk 75, $7.09/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Material 01-LPE Low Density Polyethylen
- Color Black
- Maximum Wall Thickness 0.259 in
- Features Abrasion Resistant, Durable Construction, Rib Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SQR-5-3-10 639801AB
- Zoro # G2671747
- Country of Origin United States
- Category Furniture Glides
Dimensions
Plug Width | 5 in |
Plug Length | 0.98 in |
Details
Item | Square Furniture Glide |
Shape | Square |
Material | 01-LPE Low Density Polyethylen |
Color | Black |
Maximum Wall Thickness | 0.259 in |
Features | Abrasion Resistant, Durable Construction, Rib Design |
Maximum Intermittent Temperature | 175 Degrees F |
Series | SQR |
Minimum Wall Thickness | 0.134 in |
Maximum Continuous Temperature | 150 Degrees F |
Hardness | Shore D41 - D46 |
Description
Square Furniture Glide, Square, SQR Series, Plug Width 5 in, Package Quantity 75
- •Exterior ribs are designed to provide a sure grip inside the tube
- •Rib design prevents unsightly plastic shavings found on many straight wall glide installations
- •Thick base is impact and abrasion resistant
- •Durable construction and excellent gliding edges
- •Will not rust or corrode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 3/8"H x 1 1/4"P x 94 1/2"L Whitman Panel Moulding (PML02X01WH)
- MSI Canyon Creek Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0053-SAM)
- ZORO SELECT 500 unit capacity Steel Key Cabinet (2NET8)
- ABUS Hasp, Fixed, Natural (200/75)
- KIPP Protective Cap Plastic (K0105.16)
- SHEPHERD HDWE. PROD.,. 4PK 112 CLR Leg Tip (6214)
- ZORO SELECT Leveling Glides, Screw-In, Round, 7/8", PK24 (9449)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Swivel Glides 6PK (66905)
- J.W. WINCO JW Winco GN338 32WGBL Washer (32WGBL)
- PROJEX Rubber Caster Cup Brown Square 1-5/8 in. W X 1-5/8 in. L , 4PK (P0017)
- PRIME-LINE Furniture Felt Pad and Bumper Assortment, Self-Adhesive, Brown Pads 8 Pack (MP76840)
- Caplugs Furniture Glides