Shop All Furniture Glides
Caplugs
Square Furniture Glide, PK5000
Mfr # SQR-5/8-14-20 631467AB
Zoro # G2669708
product price: $744.99
/pk 5000, $0.15/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Material 67-LPE Usi Na 860-008
- Color Black
- Features Abrasion Resistant, Durable Construction, Rib Design
- Hardness Shore D41 - D46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SQR-5/8-14-20 631467AB
- Zoro # G2669708
- Country of Origin United States
- Category Furniture Glides
Dimensions
Plug Length | 0.43 in |
Plug Width | 0.625 in |
Details
Item | Square Furniture Glide |
Shape | Square |
Material | 67-LPE Usi Na 860-008 |
Color | Black |
Features | Abrasion Resistant, Durable Construction, Rib Design |
Hardness | Shore D41 - D46 |
Maximum Intermittent Temperature | 175 Degrees F |
Minimum Wall Thickness | 0.035 in |
Maximum Wall Thickness | 0.083 in |
Maximum Continuous Temperature | 150 Degrees F |
Series | SQR |
Description
Square Furniture Glide, Square, SQR Series, Plug Width 0.625 in, Package Quantity 5000
- •Exterior ribs are designed to provide a sure grip inside the tube
- •Rib design prevents unsightly plastic shavings found on many straight wall glide installations
- •Thick base is impact and abrasion resistant
- •Durable construction and excellent gliding edges
- •Will not rust or corrode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (5000)
- DELTANA Double Door Strike Stainless Steel (DDS-36)
- PRIME-LINE Door Latchset Patio Zinc Pltd (E 2164)
- KABA Electronic Lock, Satin Chrome, 12 Button (E2031BLL62641)
- PROJEX CHAIR GLIDE CRPT 1in. D (P0139)
- MAGIC SLIDERS GLIDE NAI BGE 4PK 3/4"" (45262)
- ZORO SELECT Furniture Glides, Nail-On, Round, 5/8", PK24 (9445)
- OSBORNE WOOD PRODUCTS 5/8 x 1/4 Flat Nylon Glide 5/8" Dia. x 1/4" Thick in Hardware (970HW)
- PRIME-LINE 3-1/2 in. and 7 in. Beige Plastic Reusable Sliders for Soft Floors 8 Pack (MP75050)
- MIDWEST FASTENER 5/8" Beige Plastic Domed Tack Glides 20PK (76602)
- MAGIC SLIDERS Sliding Disc Rnd 2" 4Pk (04050)
- Caplugs Furniture Glides