Shop All Furniture Glides
Caplugs
Square Furniture Glide, PK40
Mfr # SQR-SQ-22-3 QSQ22-3Q1
Zoro # G2675612
product price: $316.99
/pk 40, $7.92/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Linear Low Density Protec Purc
- Color Black
- Series SQR
- Plug Width 2.75 in
- Plug Length 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SQR-SQ-22-3 QSQ22-3Q1
- Zoro # G2675612
- Country of Origin Germany
- Category Furniture Glides
Dimensions
Plug Width | 2.75 in |
Plug Length | 0.65 in |
Details
Item | Square Furniture Glide |
Material | Linear Low Density Protec Purc |
Color | Black |
Series | SQR |
Minimum Wall Thickness | 0.035 in |
Shape | Square |
Maximum Continuous Temperature | 150 Degrees F |
Maximum Intermittent Temperature | 175 Degrees F |
Hardness | Shore D41 - D46 |
Features | Abrasion Resistant, Durable Construction, Rib Design |
Maximum Wall Thickness | 0.083 in |
Description
Square Furniture Glide, Square, SQR Series, Plug Width 2.75 in, Package Quantity 40
- •Exterior ribs are designed to provide a sure grip inside the tube
- •Rib design prevents unsightly plastic shavings found on many straight wall glide installations
- •Thick base is impact and abrasion resistant
- •Durable construction and excellent gliding edges
- •Will not rust or corrode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93520-003)
- EKENA MILLWORK 3 1/8"P x 2 3/4"H Inside Corner Moulding (matches moulding MLD02X03X04EG) (MIC03X02EG)
- PAWLING End Cap, Left, Linen White, 4 in x 3/4 in (ECL-4-0-301)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Chrome (CL400A0228)
- EZ MOVES Furniture Slides, 9-1/2L x 5-3/4W, 4PK (02-04)
- MASTER CASTER Furniture Glide, SelfStck, Triangle, 2", PK4 (87004)
- CONVENIENCE CONCEPTS TG ALM Brown Crutch Tip, 2PK (HI3842803)
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Primary Furniture Tip Color: Silver (9099)
- SLIPSTICK GRIPER PAD SQUAR BLACK 2in. L (CB142)
- MAGIC SLIDERS SLIDING DISC RND 2"" 4PK (4050)
- PROJEX Beige 1 in. Screw-On Rubber Chair Glide 8 pk, 8PK (P0040)
- Caplugs Leveling Feet & Pads