Shop All Furniture Glides
Caplugs
Square Furniture Glide, PK1000
Mfr # SQR-1 1/2-14-20 WHT 637267JB
Zoro # G2671878
product price: $498.99
/pk 1000, $0.50/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 67-LPE Usi Na 860-008
- Color Porcelain White
- Plug Length 0.52 in
- Maximum Intermittent Temperature 175 Degrees F
- Hardness Shore D41 - D46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SQR-1 1/2-14-20 WHT 637267JB
- Zoro # G2671878
- Country of Origin United States
- Category Furniture Glides
Dimensions
Plug Length | 0.52 in |
Plug Width | 1.5 in |
Details
Item | Square Furniture Glide |
Material | 67-LPE Usi Na 860-008 |
Color | Porcelain White |
Maximum Intermittent Temperature | 175 Degrees F |
Hardness | Shore D41 - D46 |
Features | Abrasion Resistant, Durable Construction, Rib Design |
Maximum Continuous Temperature | 150 Degrees F |
Minimum Wall Thickness | 0.035 in |
Shape | Square |
Series | SQR |
Maximum Wall Thickness | 0.083 in |
Description
Square Furniture Glide, Square, SQR Series, Plug Width 1.5 in, Package Quantity 1000
- •Exterior ribs are designed to provide a sure grip inside the tube
- •Rib design prevents unsightly plastic shavings found on many straight wall glide installations
- •Thick base is impact and abrasion resistant
- •Durable construction and excellent gliding edges
- •Will not rust or corrode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Interlocking Latch Guard, Chrome, Steel, 7"L x 5/8"W (2MDH4)
- DURABLE OFFICE PRODUCTS Key Holder, 14-1/8" H, 24 Units Capacity (195610)
- WESLOCK Schlage Keyway Cylinder for 371 Satin Nickel (SC14027XN-3)
- ZORO SELECT O-Ring, Dash 219, Buna N, 0.13 In., PK10 (5JKA7)
- MAGIC SLIDERS L P 8PK 1 RND Slide Disc (8025)
- MAGIC SLIDERS Magic Sliders Glide Furniture Rect 15/16In 4124 (3550209)
- COMMERCIAL Chair Glide Insert 1" (32202)
- ZORO SELECT Furniture Glides, SelfStick, Sq, 2-1/2", PK4 (10G202)
- SHEPHERD HDWE. PROD.,. 4PK 112 CLR Leg Tip (6214)
- PRIME-LINE Furniture Felt Pad and Bumper Assortment, Self-Adhesive, Brown Pads 8 Pack (MP76840)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T12)
- Caplugs Furniture Glides