Shop All Furniture Glides
Caplugs
Square Furniture Glide, PK100
Mfr # SQR-SQ-30-3 SQ30-3Q1
Zoro # G6068731
product price: $567.99
/pk 100, $5.68/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Linear Low Density Protec Purc
- Color Black
- Shape Square
- Series SQR
- Maximum Wall Thickness 0.203 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SQR-SQ-30-3 SQ30-3Q1
- Zoro # G6068731
- Country of Origin Germany
- Category Furniture Glides
Dimensions
Plug Width | 3.5 in |
Plug Length | 0.69 in |
Details
Item | Square Furniture Glide |
Material | Linear Low Density Protec Purc |
Color | Black |
Shape | Square |
Series | SQR |
Maximum Wall Thickness | 0.203 in |
Hardness | Shore D41 - D46 |
Maximum Intermittent Temperature | 175 Degrees F |
Maximum Continuous Temperature | 150 Degrees F |
Features | Abrasion Resistant, Durable Construction, Rib Design |
Description
Square Furniture Glide, Square, SQR Series, Plug Width 3.5 in, Package Quantity 100
- •Exterior ribs are designed to provide a sure grip inside the tube
- •Rib design prevents unsightly plastic shavings found on many straight wall glide installations
- •Thick base is impact and abrasion resistant
- •Durable construction and excellent gliding edges
- •Will not rust or corrode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK 3/8in 10 mm Inset Self-Closing, Face Mount Polished Brass Hinge - 1 Pair (BPR34283)
- BLUM Plain Cover Cap for 107-125 Degree Hinge Arm (70.1503)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- TRIMLITE 36" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3070pri8433)
- PROSOURCE Glide Furniture W/Screw 1In (FE-S201-PS)
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 4 Pack (MP75021)
- COMMERCIAL Chair Glide (32208)
- MAGIC SLIDERS FLOOR SLIDE 7/8-1 TIP4PK (4225)
- ZORO SELECT Furniture Glides, Self-Stick, Rect, 9", PK4 (10G207)
- RICHELIEU AMERICA Richelieu America 235904 0.93 in. TruGuard Metal Base Adjustable Leveling Glide; Pack of 4 (235904)
- ZORO SELECT Furniture Glides, Nail-On, Round, 5/8", PK24 (9445)
- Caplugs Leveling Feet & Pads