Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Yellow, 66 ft
Mfr # R90SSG66-YEL R90SSG66YELQ1
Zoro # G3197718
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 3/16 in
- Spiral Wrap Length 66 ft
- Spiral Wrap Material High Density Polyethylene
- Length 66 ft
- Spiral Wrap Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R90SSG66-YEL R90SSG66YELQ1
- Zoro # G3197718
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 66 ft |
Length | 66 ft |
Spiral Wrap Dia. Range | 3.15 in to 4.3 in |
For Maximum Bundle Diameter | 4 5/16 in |
Nominal Inside Dia. | 2 13/16 in |
For Minimum Bundle Diameter | 3 1/8 in |
Details
Item | Spiral Wrap |
Wall Thickness | 3/16 in |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Color | Yellow |
Color | Yellow |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Item | Spiral Wrap |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 13/16 in, Color Yellow, Wall Thickness 3/16 in, Length 66 ft, Width 1 3/4 in, For Maximum Bundle Diameter 4 5/16 in, For Minimum Bundle Diameter 3 1/8 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.7mm, Black, PK12 (PENQE417A)
- ZEBRA PEN Pen, Z-Grip, Flight, Rt, 1.2Mm, PK12 (21930)
- NINJATEK NinjaFlex Steel 1.75Mm 1Kg (3DNF1417510)
- ZEBRA TECHNOLOGIES StylusPen, Telescopic Ballpoint, 1mm, Grey (33601)
- MASTER CASTER Locking Channel, Wall/Desk, 7/8Hx48L In (00208)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 2" x 25FT- Black (WL-PP-NS-200-25-BK)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/2" x 100FT- Black (WL-PP-NS-050-100-BK)
- MIDWEST FASTENER 1-3/4" x 1-1/2" White Nylon Plastic Computer Grommets 2PK (76501)
- MASTER CASTER Grommet, Desk, 2 In Dia, 1 1/8 In H, Blk (00201)
- MASTER CASTER Grommet, Desk, 2 3/8 In Dia, 1 1/8 In H, Blk (00202)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Gray (WL-0375-100-GY)
- Caplugs Desk Grommets and Cable Organizers