Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Yellow, 66 ft
Mfr # R75SSG66-YEL R75SSG66YELQ1
Zoro # G3197596
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Material High Density Polyethylene
- Spiral Wrap Dia. Range 2.56 in to 3.8 in
- Length 66 ft
- Color Yellow
- Temp. Range -40 Degrees F to 280 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R75SSG66-YEL R75SSG66YELQ1
- Zoro # G3197596
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Dia. Range | 2.56 in to 3.8 in |
Length | 66 ft |
Spiral Wrap Length | 66 ft |
Nominal Inside Dia. | 2 3/8 in |
For Minimum Bundle Diameter | 2 9/16 in |
For Maximum Bundle Diameter | 3 13/16 in |
Details
Item | Spiral Wrap |
Spiral Wrap Material | High Density Polyethylene |
Color | Yellow |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Item | Spiral Wrap |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Spiral Wrap Color | Yellow |
Wall Thickness | 5/32 in |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 3/8 in, Color Yellow, Wall Thickness 5/32 in, Length 66 ft, Width 1 5/8 in, For Maximum Bundle Diameter 3 13/16 in, For Minimum Bundle Diameter 2 9/16 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filament Tape, 1/4"x180ft., PK72 (893)
- DOWLING MAGNETS Magnet Mania Kit (SS75)
- GBC Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK (3125913EZ)
- DETECTAMET Calculator, Desktop, LCD, 12 Digits, 6" L (202F-P01)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 25ft- Black (WLFR-075-25)
- MIDWEST FASTENER 1-3/4" x 1-1/2" Brown Nylon Plastic Computer Grommets 2PK (31722)
- ELECTRIDUCT Open Slot Wire Duct- 2" x 2" x 6.5ft- Full Case- 25pcs- White (WD-ED-OS-CASE-200-200-WT)
- MASTER CASTER Channel, J Style, 1 1/8Hx48Lx2 3/8Win, Blk (00205)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/2" x 100FT- White (WL-PP-NS-050-100-WT)
- KABLE KONTROL Round Face With Oval Bottom Plastic Desk Grommet - Black (GR9201)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 10FT- White (WL-ED-PE-050-10-WT)
- Caplugs Desk Grommets and Cable Organizers