Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Yellow, 66 ft
Mfr # R63SSG66-YEL R63SSG66YELQ1
Zoro # G3197709
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spiral Wrap Material High Density Polyethylene
- Spiral Wrap Length 66 ft
- Spiral Wrap Dia. Range 2.05 in to 2.95 in
- Temp. Range -40 Degrees F to 280 Degrees F
- Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R63SSG66-YEL R63SSG66YELQ1
- Zoro # G3197709
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 66 ft |
Spiral Wrap Dia. Range | 2.05 in to 2.95 in |
Length | 66 ft |
Nominal Inside Dia. | 2 in |
For Maximum Bundle Diameter | 2 15/16 in |
For Minimum Bundle Diameter | 2 1/16 in |
Details
Item | Spiral Wrap |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Material | High Density Polyethylene |
Wall Thickness | 1/8 in |
Spiral Wrap Color | Yellow |
Color | Yellow |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 in, Color Yellow, Wall Thickness 1/8 in, Length 66 ft, Width 1 5/8 in, For Maximum Bundle Diameter 2 15/16 in, For Minimum Bundle Diameter 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 8 Digit LCD, 979N (FG-3009)
- SOLAR GROUP Mailbox Gentry Combo Grn (GGC1G0000)
- LEXMARK 801HC High Yield Cyan Toner Cartridge 3K YLD (80C1HC0)
- SWINGLINE Heavy Duty Paper Punch, 3-Hole, 40 Sheet (A7074357B)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet -Brown (GR-DG310-BN)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 100ft (WL-ED-PSC-075-100)
- MASTER CASTER Flexible Grommet, Desk, 2-3/8 In Dia, Blk (00209)
- GROTE Split Flex Tubing Spool, Black, 1/2", 100ft (83-8001-S)
- MASTER CASTER Grommet, Desk, 3 1/8 In Dia, 1 1/8 In H, Blk (00203)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Yellow (WL-ED-PE-150-10-YL)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 25FT- Black (WL-BK-NS-200-25)
- Caplugs Desk Grommets and Cable Organizers