Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Yellow, 66 ft
Mfr # R40SSG66-YEL R40SSG66YELQ1
Zoro # G3197891
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees F to 280 Degrees F
- Spiral Wrap Length 66 ft
- Spiral Wrap Material High Density Polyethylene
- Length 66 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R40SSG66-YEL R40SSG66YELQ1
- Zoro # G3197891
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 66 ft |
Length | 66 ft |
Spiral Wrap Dia. Range | 1.3 in to 2.17 in |
Nominal Inside Dia. | 1 1/4 in |
For Minimum Bundle Diameter | 1 5/16 in |
For Maximum Bundle Diameter | 2 3/16 in |
Details
Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Material | High Density Polyethylene |
Color | Yellow |
Spiral Wrap Color | Yellow |
Wall Thickness | 3/32 in |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Spiral Wrap Item | Spiral Wrap |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 1/4 in, Color Yellow, Wall Thickness 3/32 in, Length 66 ft, Width 1 1/8 in, For Maximum Bundle Diameter 2 3/16 in, For Minimum Bundle Diameter 1 5/16 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT Stamp, Self Inking Dater (5002)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK500 (3CTV7)
- HP Toner Cartridge, Cyan, HEWCF361A (CF361A)
- MIDWEST FASTENER 13/16" x 1.156" Black Nylon Plastic Panel Grommets 6PK (70266)
- ELECTRIDUCT Solid Wall Wire Duct- 4" x 4" x 6.5ft- Half Case- 6pcs- White (WD-ED-SW-HC-400-400-WT)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/2" x 100FT- White (WL-PP-NS-050-100-WT)
- MASTER CASTER Channel, J Style, 1 1/8Hx48Lx2 3/8Win, Blk (00205)
- MAXPOWER Cable Station 2 Desktop Organizer, 5 Wire, Gray (MA2570986)
- GROTE Split Flex Tubing Spool, Black, 3/4", 100ft (83-8002-S)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Red (WL-ED-PE-100-20-RD)
- Caplugs Desk Grommets and Cable Organizers