Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Yellow, 66 ft
Mfr # R32SSG66-YEL R32SSG66YELQ1
Zoro # G3197620
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spiral Wrap Length 66 ft
- Spiral Wrap Dia. Range 1.06 in to 1.69 in
- Spiral Wrap Color Yellow
- Spiral Wrap Material High Density Polyethylene
- Temp. Range -40 Degrees F to 280 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R32SSG66-YEL R32SSG66YELQ1
- Zoro # G3197620
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 66 ft |
Spiral Wrap Dia. Range | 1.06 in to 1.69 in |
Length | 66 ft |
For Minimum Bundle Diameter | 1 1/16 in |
For Maximum Bundle Diameter | 1 11/16 in |
Nominal Inside Dia. | 1 in |
Details
Item | Spiral Wrap |
Spiral Wrap Color | Yellow |
Spiral Wrap Material | High Density Polyethylene |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Item | Spiral Wrap |
Color | Yellow |
Wall Thickness | 3/32 in |
Material | High Density Polyethylene |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 in, Color Yellow, Wall Thickness 3/32 in, Length 66 ft, Width 1 in, For Maximum Bundle Diameter 1 11/16 in, For Minimum Bundle Diameter 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Expectations Board Aluminum Dry Erase 36in x 36in (5SEXPBRD-3636-DRYERASE)
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK10 (18665)
- TOPS 8-1/2 x 11-3/4" Canary Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63950)
- C-LINE PRODUCTS Laminating Sheets, 12x9in, PK50 (65001)
- KABLE KONTROL Kable Kontrol® Flexible Plastic Desk Grommet - 2-3/8" Diameter - 1 pc (GR00209)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 10ft- White (WL-200-10-WT)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (8.5mm ID)- 3/8" x 50ft- Black (WLFR-J-0375-50)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 50ft- Black (WL-ED-NY-0375-50)
- ELECTRIDUCT Solid Wall Wire Duct- 4" x 4" x 6.5ft- Half Case- 6pcs- White (WD-ED-SW-HC-400-400-WT)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Red (WL-025-25-RD)
- MIDWEST FASTENER 1/2" x .89" Black Nylon Plastic Panel Grommets 10PK (70263)
- Caplugs Desk Grommets and Cable Organizers