Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Yellow, 66 ft
Mfr # R25SSG66-YEL R25SSG66YELQ1
Zoro # G3197517
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Length 66 ft
- Wall Thickness 3/32 in
- Spiral Wrap Dia. Range 0.86 in to 1.37 in
- Length 66 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R25SSG66-YEL R25SSG66YELQ1
- Zoro # G3197517
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 66 ft |
Spiral Wrap Dia. Range | 0.86 in to 1.37 in |
Length | 66 ft |
For Maximum Bundle Diameter | 1 3/8 in |
For Minimum Bundle Diameter | 7/8 in |
Nominal Inside Dia. | 13/16 in |
Details
Item | Spiral Wrap |
Wall Thickness | 3/32 in |
Color | Yellow |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Spiral Wrap Color | Yellow |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 13/16 in, Color Yellow, Wall Thickness 3/32 in, Length 66 ft, Width 7/8 in, For Maximum Bundle Diameter 1 3/8 in, For Minimum Bundle Diameter 7/8 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PILOT Pen, Gel, P700, 0.7Mm, Pe, PK12 (38621)
- ASHLAND Mailbox - Post Light Combination Kit-Black (SPK-606-BLK)
- SIGNODE Strapping Seal, 1-1/4 In., Push, PK700 (005269)
- ELECTRIDUCT Open Slot Wire Duct- 1.4" x 1.2" x 6.5ft- Full Case- 25pcs- Black (WD-ED-OS-CASE-120-140-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 25FT- Yellow (WL-ED-PE-200-25-YL)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1-1/2" x 100FT- Black (WL-BK-NS-150-100)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 2" x 25FT- Black (WL-PP-NS-200-25-BK)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Black (GR-DG310-BK-5PK)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/8" x 100ft- Black (WLFR-0375-100)
- GARDNER BENDER Assorted Grommets Set, 8-Piece, PK10 (GHG-AST)
- Caplugs Desk Grommets and Cable Organizers