Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Yellow, 66 ft
Mfr # R20SSG66-YEL R20SSG66YELQ1
Zoro # G3197779
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 66 ft
- Material Pe-Hd11 Ineos Hdpe J52-08-226
- Wall Thickness 1/16 in
- Temp. Range -40 Degrees F to 280 Degrees F
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R20SSG66-YEL R20SSG66YELQ1
- Zoro # G3197779
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 66 ft |
Width | 5/8 in |
Spiral Wrap Length | 66 ft |
Spiral Wrap Dia. Range | 0.62 in to 1.06 in |
For Maximum Bundle Diameter | 1 1/16 in |
Nominal Inside Dia. | 9/16 in |
For Minimum Bundle Diameter | 5/8 in |
Details
Item | Spiral Wrap |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Wall Thickness | 1/16 in |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Color | Yellow |
Spiral Wrap Material | High Density Polyethylene |
Color | Yellow |
Spiral Wrap Item | Spiral Wrap |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 9/16 in, Color Yellow, Wall Thickness 1/16 in, Length 66 ft, Width 5/8 in, For Maximum Bundle Diameter 1 1/16 in, For Minimum Bundle Diameter 5/8 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 1" Free Stand Binder, Easy Open, White (43100)
- ROCKLAND 2 PC LUGGAGE SET - BLACK CROSS (F102-BLACKCROSS)
- BAND-IT Band, 316Ss, 3/8 X 0.025 X 100 RL/100Ft (C40399)
- SHARPIE Pen, Gel, 0.7mm, 8/PK, Assorted Ink/BK Barrel PK (SAN2126231)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Black (WL-BK-050-25)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 25 ft- Black (WL-ED-UV-100-25-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Blue (WL-ED-PE-200-10-BL)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 25ft (WL-ED-PSC-075-25)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5 x 10ft- Black (WL-BK-150-10)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 50 ft- Black (WL-ED-UV-125-50-BK)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet -Brown (GR-DG310-BN)
- Caplugs Desk Grommets and Cable Organizers