Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Yellow, 66 ft
Mfr # R16SSG66-YEL R16SSG66YELQ1
Zoro # G3197961
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 66 ft
- Wall Thickness 1/16 in
- Spiral Wrap Color Yellow
- Spiral Wrap Length 66 ft
- Spiral Wrap Dia. Range 0.47 in to 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R16SSG66-YEL R16SSG66YELQ1
- Zoro # G3197961
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 66 ft |
Spiral Wrap Length | 66 ft |
Spiral Wrap Dia. Range | 0.47 in to 0.86 in |
Width | 1/2 in |
For Minimum Bundle Diameter | 1/2 in |
Nominal Inside Dia. | 7/16 in |
For Maximum Bundle Diameter | 7/8 in |
Details
Item | Spiral Wrap |
Wall Thickness | 1/16 in |
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Color | Yellow |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Temp. Range | -40 Degrees F to 280 Degrees F |
Color | Yellow |
Spiral Wrap Material | High Density Polyethylene |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 7/16 in, Color Yellow, Wall Thickness 1/16 in, Length 66 ft, Width 1/2 in, For Maximum Bundle Diameter 7/8 in, For Minimum Bundle Diameter 1/2 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 9 x 6 x 7'' Corrugated Boxes, 25PK (S-19866)
- EXCEL BLADES Curved Lexan Cutting Scissors, 5.5" Stainless Steel Scissors 6pk (55533)
- MAX USA Staple Cartridge F-EH-50F- 5- 000 Capacity (MA463074)
- BRADY Letter Label, C, 5in.Hx1-3/4in.W, Vinyl (1560-C)
- MASTER CASTER Locking Channel, Wall/Desk, 5/8Hx48L In (00207)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- White (WL-0375-100-WT)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Blue (WL-075-25-BL)
- BRANDSTAND Brandstand® CubieMini® - Desktop Mini Power Hub - 1 USB-A & 1 USB-C Charging Ports - 2 AC Outlets - White (BP8803-C-WHITE)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1/2" x 100FT- Black (WL-BK-NS-050-100)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (23mm ID)- 1" x 100ft- Black (WLFR-J-100-100)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Gray (WL-ED-PE-100-20-GY)
- Caplugs Desk Grommets and Cable Organizers