Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Yellow, 40 ft
Mfr # R125SSG40-YEL R125SSG40YELQ1
Zoro # G3676326
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Color Yellow
- Color Yellow
- Temp. Range -40 Degrees F to 280 Degrees F
- Spiral Wrap Length 40 ft
- Wall Thickness 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R125SSG40-YEL R125SSG40YELQ1
- Zoro # G3676326
- Country of Origin Australia
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 40 ft |
Spiral Wrap Dia. Range | 4.5 in to 5.5 in |
Length | 40 ft |
Nominal Inside Dia. | 4 1/2 in |
For Minimum Bundle Diameter | 4 1/2 in |
For Maximum Bundle Diameter | 5 1/2 in |
Details
Item | Spiral Wrap |
Spiral Wrap Color | Yellow |
Color | Yellow |
Temp. Range | -40 Degrees F to 280 Degrees F |
Wall Thickness | 7/32 in |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Item | Spiral Wrap |
Material | Hdpe |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 4 1/2 in, Color Yellow, Wall Thickness 7/32 in, Length 40 ft, Width 2 1/8 in, For Maximum Bundle Diameter 5 1/2 in, For Minimum Bundle Diameter 4 1/2 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Split Flex Tubing Spool, Black, 3/4", 100ft (83-8002-S)
- AVERY Business Cards 2" x 3.5", Sure Fe, PK160 (5881)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 10", Kraft, 20/Bundle (11G175)
- DURABLE OFFICE PRODUCTS SHERPA Vario Replacement Panels, 1 Section, Clear, PK5 (566600)
- KENSINGTON Desk Mount Cable Anchor (K64613WW)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Red (WL-ED-PE-075-20-RD)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 100 ft- Black (WL-ED-UV-0375-100-BK)
- MIDWEST FASTENER 1-3/4" x 1-1/2" Brown Nylon Plastic Computer Grommets 2PK (31722)
- MIDWEST FASTENER 1" x 1-3/8" Gray Nylon Plastic Knock-Out Seals 6PK (76463)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1" x 300FT- Black (WL-BK-NS-100-300)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (23mm ID)- 1" x 100ft- Black (WLFR-J-100-100)
- Caplugs Desk Grommets and Cable Organizers