Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Yellow, 165 ft
Mfr # R12SSG165-YEL R12SSG165YELQ1
Zoro # G3197541
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 1/16 in
- Spiral Wrap Dia. Range 0.39 in to 0.66 in
- Spiral Wrap Material High Density Polyethylene
- Spiral Wrap Length 165 ft
- Spiral Wrap Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R12SSG165-YEL R12SSG165YELQ1
- Zoro # G3197541
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Dia. Range | 0.39 in to 0.66 in |
Spiral Wrap Length | 165 ft |
Length | 165 ft |
Width | 3/8 in |
For Maximum Bundle Diameter | 11/16 in |
Nominal Inside Dia. | 3/8 in |
For Minimum Bundle Diameter | 3/8 in |
Details
Item | Spiral Wrap |
Wall Thickness | 1/16 in |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Color | Yellow |
Spiral Wrap Item | Spiral Wrap |
Color | Yellow |
Temp. Range | -40 Degrees F to 280 Degrees F |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 3/8 in, Color Yellow, Wall Thickness 1/16 in, Length 165 ft, Width 3/8 in, For Maximum Bundle Diameter 11/16 in, For Minimum Bundle Diameter 3/8 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Weave Bins, Black Plastic, 3 Bins, PK3 (AVT-40326)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 5PK (70007079968)
- SMEAD Expanding File Box, 19 Pocket (70806)
- SMEAD Expanding Partition Wallet, 6 Pocket, Cord, PK10, Size: Letter (72473)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 100 ft- Black (WL-ED-UV-125-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 100ft- Yellow (WL-050-100-YL)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 1" to 1-1/4"- Model CM20 (WL-TOOL-OR-20-5PK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Blue (WL-050-25-BL)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 25ft- Black (WLFR-075-25)
- JANDORF COMPTR GROMMET BLK1-1/2"" (61604)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1.25" x 10ft- Black (WL-ED-NY-125-10)
- Caplugs Desk Grommets and Cable Organizers