Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Red, 66 ft
Mfr # R90SSG66-RED R90SSG66REDQ1
Zoro # G3198162
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Spiral Wrap Dia. Range 3.15 in to 4.3 in
- Temp. Range -40 Degrees F to 280 Degrees F
- Spiral Wrap Color Red
- Length 66 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R90SSG66-RED R90SSG66REDQ1
- Zoro # G3198162
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Dia. Range | 3.15 in to 4.3 in |
Length | 66 ft |
Spiral Wrap Length | 66 ft |
Nominal Inside Dia. | 2 13/16 in |
For Maximum Bundle Diameter | 4 5/16 in |
For Minimum Bundle Diameter | 3 1/8 in |
Details
Item | Spiral Wrap |
Color | Red |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Color | Red |
Spiral Wrap Material | High Density Polyethylene |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Wall Thickness | 3/16 in |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 13/16 in, Color Red, Wall Thickness 3/16 in, Length 66 ft, Width 1 3/4 in, For Maximum Bundle Diameter 4 5/16 in, For Minimum Bundle Diameter 3 1/8 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- GREAT PAPERS Certificate Gold Foil Bright Apple, PK15 (2020003)
- SMALL WORLD TOYS Small World Toys® Peel N Play Vegetable Set (8630103)
- OFFICEMATE File Holder, Letter, 2 Horiz., 1 Drawer (26094)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-125-25-BK)
- ELECTRIDUCT Large Plastic Oval Desk Grommet- Black (GR-ED-180L-1-BK)
- MIDWEST FASTENER 1/2" x .859" Black Nylon Plastic Panel Grommets 15PK (70262)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Yellow (WL-ED-PE-150-10-YL)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 100FT- Black (WL-BK-NS-200-100)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Yellow (WL-075-25-YL)
- MIDWEST FASTENER 1-1/2" Black Plastic Desk Grommets 2PK (70267)
- Caplugs Desk Grommets and Cable Organizers