Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Red, 66 ft
Mfr # R75SSG66-RED R75SSG66REDQ1
Zoro # G3197471
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 66 ft
- Temp. Range -40 Degrees F to 280 Degrees F
- Spiral Wrap Material High Density Polyethylene
- Spiral Wrap Length 66 ft
- Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R75SSG66-RED R75SSG66REDQ1
- Zoro # G3197471
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 66 ft |
Spiral Wrap Length | 66 ft |
Spiral Wrap Dia. Range | 2.56 in to 3.8 in |
For Maximum Bundle Diameter | 3 13/16 in |
Nominal Inside Dia. | 2 3/8 in |
For Minimum Bundle Diameter | 2 9/16 in |
Details
Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Material | High Density Polyethylene |
Material | High Density Polyethylene |
Spiral Wrap Item | Spiral Wrap |
Wall Thickness | 5/32 in |
Color | Red |
Spiral Wrap Color | Red |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 3/8 in, Color Red, Wall Thickness 5/32 in, Length 66 ft, Width 1 5/8 in, For Maximum Bundle Diameter 3 13/16 in, For Minimum Bundle Diameter 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL 2" Round Presentation View Binder, Lime (SAMU86678)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7074701B)
- SANFORD Sharpie® Paint Marker, Oil-Based, Medium, Blue Ink, 1 Each (35551)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 10", Kraft, 25/Bundle (11A766)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 10 ft- Black (WL-ED-UV-150-10-BK)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 100 ft- Black (WL-ED-UV-125-100-BK)
- LORELL Universal Under Desk Cable Control Spine, Black, 1 Pack (49259)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Beige (WL-050-25-BE)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Black (GR-DG310-BK-5PK)
- MASTER CASTER Grommet, Desk, 2 In Dia, 1 1/8 In H, Blk (00201)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Beige (WL-100-25-BE)
- Caplugs Desk Grommets and Cable Organizers