Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Red, 66 ft
Mfr # R63SSG66-RED R63SSG66REDQ1
Zoro # G3198357
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66 ft
- Temp. Range -40 Degrees F to 280 Degrees F
- Spiral Wrap Material High Density Polyethylene
- Spiral Wrap Length 66 ft
- Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R63SSG66-RED R63SSG66REDQ1
- Zoro # G3198357
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 66 ft |
Spiral Wrap Length | 66 ft |
Spiral Wrap Dia. Range | 2.05 in to 2.95 in |
Nominal Inside Dia. | 2 in |
For Maximum Bundle Diameter | 2 15/16 in |
For Minimum Bundle Diameter | 2 1/16 in |
Details
Item | Spiral Wrap |
Spiral Wrap Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Material | High Density Polyethylene |
Material | High Density Polyethylene |
Spiral Wrap Color | Red |
Wall Thickness | 1/8 in |
Color | Red |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 in, Color Red, Wall Thickness 1/8 in, Length 66 ft, Width 1 5/8 in, For Maximum Bundle Diameter 2 15/16 in, For Minimum Bundle Diameter 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJAFLEX Filament Spool, 1.75mm, TPE, Grass (3DNF0617505)
- GREAT PAPERS Certificate Embossed and Gold Foil, PK15 (20103772)
- GHENT 48"x120" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-410)
- PACON Tracing Paper, Parchment, 9" x 12", White (2312)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1.25" x 10ft- Black (WLFR-125-10)
- KENSINGTON Desk Mount Cable Anchor (K64613WW)
- ELECTRIDUCT Solid Wall Wire Duct- 3" x 3" x 5ft- Full Case- 12pcs- White (WD-ED-SW-3300-CASE-WT)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 3/8" x 20FT- Black (WL-PP-NS-0375-20-BK)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 100ft- Black (WL-ED-NY-0375-100)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/2" x 100FT- Black (WL-PP-NS-050-100-BK)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 50 ft- Black (WL-ED-UV-0375-50-BK)
- Caplugs Desk Grommets and Cable Organizers