Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Red, 66 ft
Mfr # R32SSG66-RED R32SSG66REDQ1
Zoro # G3198022
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees F to 280 Degrees F
- Length 66 ft
- Spiral Wrap Dia. Range 1.06 in to 1.69 in
- Spiral Wrap Material High Density Polyethylene
- Spiral Wrap Length 66 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R32SSG66-RED R32SSG66REDQ1
- Zoro # G3198022
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 66 ft |
Spiral Wrap Dia. Range | 1.06 in to 1.69 in |
Spiral Wrap Length | 66 ft |
Nominal Inside Dia. | 1 in |
For Maximum Bundle Diameter | 1 11/16 in |
For Minimum Bundle Diameter | 1 1/16 in |
Details
Item | Spiral Wrap |
Spiral Wrap Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Material | High Density Polyethylene |
Wall Thickness | 3/32 in |
Spiral Wrap Color | Red |
Material | High Density Polyethylene |
Color | Red |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 in, Color Red, Wall Thickness 3/32 in, Length 66 ft, Width 1 in, For Maximum Bundle Diameter 1 11/16 in, For Minimum Bundle Diameter 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAPBINDER STAINLESS BANDING 1/2IN X 0.02IN X 200FT OTHER PACKAGING AND LABELING PARTS AND ACCESSORY (ST183/914)
- 2000 PLUS Message Stamp, Paid, 5/16" (035350)
- POST-IT Note, Popup, 4X4, 6Pk, Lined Pk (MMM6756SSAN)
- TOY TIME Toy Time Bocce Ball Set with Carrying Bag - Red and Green Balls, Outdoor Game for Kids or Adults (499960PFB)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1/2" x 100FT- Black (WL-BK-NS-050-100)
- MIDWEST FASTENER 1-1/2" x 1.2" Gray Nylon Plastic Desk Grommets 2PK (76481)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 100ft- Black (WL-ED-NY-0375-100)
- JANDORF COMPTR GROMET SLV 1-1/2"" (61615)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1" x 10ft (WL-ED-PSC-100-10)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 10ft (WL-ED-PSC-025-10)
- D-LINE Cable Cover, Floor, Light Duty, Black (CC-1)
- Caplugs Desk Grommets and Cable Organizers