Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Red, 66 ft
Mfr # R25SSG66-RED R25SSG66REDQ1
Zoro # G3197998
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 66 ft
- Spiral Wrap Length 66 ft
- Spiral Wrap Dia. Range 0.86 in to 1.37 in
- Spiral Wrap Material High Density Polyethylene
- Spiral Wrap Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R25SSG66-RED R25SSG66REDQ1
- Zoro # G3197998
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 66 ft |
Spiral Wrap Length | 66 ft |
Spiral Wrap Dia. Range | 0.86 in to 1.37 in |
Nominal Inside Dia. | 13/16 in |
For Minimum Bundle Diameter | 7/8 in |
For Maximum Bundle Diameter | 1 3/8 in |
Details
Item | Spiral Wrap |
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Color | Red |
Wall Thickness | 3/32 in |
Color | Red |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Temp. Range | -40 Degrees F to 280 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 13/16 in, Color Red, Wall Thickness 3/32 in, Length 66 ft, Width 7/8 in, For Maximum Bundle Diameter 1 3/8 in, For Minimum Bundle Diameter 7/8 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13-1/2" x 18" Detectable Clipboard, Silver (300-O04-P45-A11)
- OXFORD Pocket, Plstc, Insrt, 4X9, Cr Pk (OXF65049)
- ZORO SELECT Engineering Tech Sheet, Tungsten Carbide (5DFE8)
- ROARING SPRING PAPER PRODUCTS Kids Watercolor Pad, 9in. x 12in., 25 Sheets Per Pad, 6PK (52511)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Silver (GR-RBG-SV)
- ELECTRIDUCT Metal 2.5" Desk Grommet- Brushed Bronze (GR-MET-250-BB)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 100ft- Yellow (WL-050-100-YL)
- JANDORF COMPTR GROMMET WHT1-3/4"" (61623)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/2" x 100FT- Black (WL-PP-NS-050-100-BK)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 100ft (WL-ED-PSC-075-100)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/2" x 50ft- Black (WLFR-050-50)
- Caplugs Desk Grommets and Cable Organizers