Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Red, 66 ft
Mfr # R16SSG66-RED R16SSG66REDQ1
Zoro # G3197760
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 66 ft
- Temp. Range -40 Degrees F to 280 Degrees F
- Spiral Wrap Color Red
- Color Red
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R16SSG66-RED R16SSG66REDQ1
- Zoro # G3197760
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 66 ft |
Width | 1/2 in |
Spiral Wrap Dia. Range | 0.47 in to 0.86 in |
Spiral Wrap Length | 66 ft |
Nominal Inside Dia. | 7/16 in |
For Minimum Bundle Diameter | 1/2 in |
For Maximum Bundle Diameter | 7/8 in |
Details
Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Color | Red |
Color | Red |
Spiral Wrap Item | Spiral Wrap |
Wall Thickness | 1/16 in |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Spiral Wrap Material | High Density Polyethylene |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 7/16 in, Color Red, Wall Thickness 1/16 in, Length 66 ft, Width 1/2 in, For Maximum Bundle Diameter 7/8 in, For Minimum Bundle Diameter 1/2 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 2" Circle, Fluorescent Green, 500/Roll (DL1255)
- GLOBAL INDUSTRIAL 3 Door Enclosed Bulletin Board, Cork, Aluminum Frame. 72in x 48in (695542)
- TAPE LOGIC Tape Logic® Labels, "Must Ship Today", 3" x 5", Fluorescent Red, 500/Roll (DL3441)
- SHARPIE Retractable Highlighter, Micro Chisel Tip Fluorescent Yellow PK12 (28025)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 25 ft- Black (WL-ED-UV-200-25-BK)
- MIDWEST FASTENER 1-1/2" x 1.2" Brown Nylon Plastic Computer Grommets 2PK (31721)
- GROTE Split Flex Tubing Spool, Black, 5/8", 100ft (83-8007-S)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Orange (WL-075-25-OR)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Red (WL-075-25-RD)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- White (WL-050-10-WT)
- Caplugs Desk Grommets and Cable Organizers