Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Red, 40 ft
Mfr # R110SSG40-RED R110SSG40REDQ1
Zoro # G3198086
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Color Red
- Length 40 ft
- Spiral Wrap Material High Density Polyethylene
- Color Red
- Temp. Range -40 Degrees F to 280 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R110SSG40-RED R110SSG40REDQ1
- Zoro # G3198086
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 40 ft |
Spiral Wrap Length | 40 ft |
Spiral Wrap Dia. Range | 3.8 in to 4.9 in |
Nominal Inside Dia. | 3 7/16 in |
For Maximum Bundle Diameter | 4 7/8 in |
For Minimum Bundle Diameter | 3 13/16 in |
Details
Item | Spiral Wrap |
Spiral Wrap Color | Red |
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Material | High Density Polyethylene |
Color | Red |
Temp. Range | -40 Degrees F to 280 Degrees F |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Wall Thickness | 7/32 in |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 3 7/16 in, Color Red, Wall Thickness 7/32 in, Length 40 ft, Width 2 1/8 in, For Maximum Bundle Diameter 4 7/8 in, For Minimum Bundle Diameter 3 13/16 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Clear Acrylic Packing Tape 2 X 40M (138024)
- DESKTEX Deskmat, , Glass, 20X36 (FLRFCDE2036G)
- C-LINE PRODUCTS Shop Ticket Holders, Magnetic, 9"W, PK25 (85912)
- DAHLE LF Prem Guillotine Paper Cutter, 32" (580)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.25" x 10ft (WL-ED-PSC-125-10)
- MIDWEST FASTENER 1-3/4" Black Plastic Desk Grommets 2PK (70268)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 100ft (WL-ED-PSC-075-100)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 3/8" x 100FT- Black (WL-BK-NS-0375-100)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 Black Raceway, Cord Cover Management Kit for Desks, Offices (688724YNF)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Beige (WL-100-25-BE)
- Caplugs Desk Grommets and Cable Organizers