Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Red, 165 ft
Mfr # R12SSG165-RED R12SSG165REDQ1
Zoro # G3197928
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Length 165 ft
- Temp. Range -40 Degrees F to 280 Degrees F
- Wall Thickness 1/16 in
- Spiral Wrap Material High Density Polyethylene
- Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R12SSG165-RED R12SSG165REDQ1
- Zoro # G3197928
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 165 ft |
Width | 3/8 in |
Spiral Wrap Dia. Range | 0.39 in to 0.66 in |
Length | 165 ft |
Nominal Inside Dia. | 3/8 in |
For Minimum Bundle Diameter | 3/8 in |
For Maximum Bundle Diameter | 11/16 in |
Details
Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Item | Spiral Wrap |
Wall Thickness | 1/16 in |
Spiral Wrap Material | High Density Polyethylene |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Spiral Wrap Color | Red |
Color | Red |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 3/8 in, Color Red, Wall Thickness 1/16 in, Length 165 ft, Width 3/8 in, For Maximum Bundle Diameter 11/16 in, For Minimum Bundle Diameter 3/8 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Bankers Box, Letter/Legal, White, PK6 (FEL57036-04)
- SANFORD Sanford Lp 18055 Rhino 1/2 White Heat Shrink Tubes (18055)
- AVERY Dividers, Index, Sidetab, 1-25 25PK (AVE01701)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 1 Roll (K9026-1)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Yellow (WL-075-25-YL)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 3/4" x 25 ft- Black (WL-ED-UV-NS-075-25-BK)
- MIDWEST FASTENER 1/2" x .859" Black Nylon Plastic Panel Grommets 15PK (70262)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 25 ft- Black (WL-ED-UV-025-25-BK)
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 100 ft- Black (WL-ED-UV-050-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Beige (WL-100-25-BE)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08)
- Caplugs Desk Grommets and Cable Organizers