Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Blue, 66 ft
Mfr # R90SSG66-BLU R90SSG66BLUQ1
Zoro # G3197946
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spiral Wrap Color Blue
- Color Blue
- Spiral Wrap Length 66 ft
- Temp. Range -40 Degrees F to 280 Degrees F
- Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R90SSG66-BLU R90SSG66BLUQ1
- Zoro # G3197946
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 66 ft |
Length | 66 ft |
Spiral Wrap Dia. Range | 3.15 in to 4.3 in |
For Minimum Bundle Diameter | 3 1/8 in |
Nominal Inside Dia. | 2 13/16 in |
For Maximum Bundle Diameter | 4 5/16 in |
Details
Item | Spiral Wrap |
Spiral Wrap Color | Blue |
Color | Blue |
Temp. Range | -40 Degrees F to 280 Degrees F |
Material | High Density Polyethylene |
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Material | High Density Polyethylene |
Wall Thickness | 3/16 in |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 13/16 in, Color Blue, Wall Thickness 3/16 in, Length 66 ft, Width 1 3/4 in, For Maximum Bundle Diameter 4 5/16 in, For Minimum Bundle Diameter 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Cover Classic, Navy W/, PK25 (903115PK5)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (55VG71)
- BOSTITCH STAPLES 5/16"" FOR H30-6 (STCR26195/16)
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 4", Kraft, 25/Bundle (55VG67)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 50 ft- Black (WL-ED-UV-200-50-BK)
- ELECTRIDUCT Large Plastic Oval Desk Grommet- Black (GR-ED-180L-1-BK)
- ELECTRIDUCT Solid Wall Wire Duct- 2" x 2" x 5ft- Full Case- 25pcs- Black (WD-ED-SW-2200-CASE-BK)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 10ft- Black (WLFR-075-10)
- MASTER CASTER Locking Channel, Wall/Desk, 5/8Hx48L In (00207)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- White (WL-0375-25-WT)
- KABLE KONTROL Kable Kontrol® Powertap Desk Outlet Power Grommet - 3 Power Outlets + 2 Powered USB (GMPT-3)
- Caplugs Desk Grommets and Cable Organizers