Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Blue, 66 ft
Mfr # R75SSG66-BLU R75SSG66BLUQ1
Zoro # G3198269
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 5/32 in
- Temp. Range -40 Degrees F to 280 Degrees F
- Spiral Wrap Dia. Range 2.56 in to 3.8 in
- Material High Density Polyethylene
- Length 66 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R75SSG66-BLU R75SSG66BLUQ1
- Zoro # G3198269
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Dia. Range | 2.56 in to 3.8 in |
Length | 66 ft |
Spiral Wrap Length | 66 ft |
For Maximum Bundle Diameter | 3 13/16 in |
For Minimum Bundle Diameter | 2 9/16 in |
Nominal Inside Dia. | 2 3/8 in |
Details
Item | Spiral Wrap |
Wall Thickness | 5/32 in |
Spiral Wrap Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Material | High Density Polyethylene |
Spiral Wrap Material | High Density Polyethylene |
Color | Blue |
Spiral Wrap Color | Blue |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 3/8 in, Color Blue, Wall Thickness 5/32 in, Length 66 ft, Width 1 5/8 in, For Maximum Bundle Diameter 3 13/16 in, For Minimum Bundle Diameter 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Play Store and Puppet Theater with Dry-Erase Panels, 45-1/2 x 19-1/2 x 50-3/4 Inches (1472489)
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte (M1-45-4)
- FELLOWES Binding Cover, Letter, Black, PK25 (5224901)
- RITE IN THE RAIN Notebook, Universal, 24 Sheets, Black, PK3 (771FX)
- LORELL Universal Under Desk Cable Control Spine, Black, 1 Pack (49259)
- JANDORF Comptr Grommet Almd2-1/2 (61603)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1/4" x 25 ft- Black (WL-ED-UV-NS-025-25-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 5/8" x 25ft- Black (WL-BK-0625-25)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 100ft- Black (WL-ED-NY-050-100)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 6.5ft- (No Holes)- Half Case- 12pcs- Black (WD-ED-SW-J-HC-200-200-BK)
- ELECTRIDUCT Solid Wall Wire Duct- 3" x 3" x 5ft- Full Case- 12pcs- Black (WD-ED-SW-3300-CASE-BK)
- Caplugs Desk Grommets and Cable Organizers