Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Blue, 66 ft
Mfr # R63SSG66-BLU R63SSG66BLUQ1
Zoro # G3197989
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 1/8 in
- Material Pe-Hd11 Ineos Hdpe J52-08-226
- Spiral Wrap Length 66 ft
- Spiral Wrap Material High Density Polyethylene
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R63SSG66-BLU R63SSG66BLUQ1
- Zoro # G3197989
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 66 ft |
Length | 66 ft |
Spiral Wrap Dia. Range | 2.05 in to 2.95 in |
For Maximum Bundle Diameter | 2 15/16 in |
For Minimum Bundle Diameter | 2 1/16 in |
Nominal Inside Dia. | 2 in |
Details
Item | Spiral Wrap |
Wall Thickness | 1/8 in |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Material | High Density Polyethylene |
Color | Blue |
Spiral Wrap Color | Blue |
Temp. Range | -40 Degrees F to 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 in, Color Blue, Wall Thickness 1/8 in, Length 66 ft, Width 1 5/8 in, For Maximum Bundle Diameter 2 15/16 in, For Minimum Bundle Diameter 2 1/16 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Be (UBC69024)
- VICTOR TECHNOLOGY Commercial Calculator, Printing, 9-1/2in.L (1310)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.5" x 10ft (WL-ED-PSC-150-10)
- POST-IT Sticky Flags and Arrow Set, Assorted (680-BBBGA4VA)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- White (WL-075-25-WT)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1/2" x 100FT- Black (WL-BK-NS-050-100)
- ELECTRIDUCT Open Slot Wire Duct- 1" x 1" x 6.5ft- Full Case- 25pcs- Black (WD-ED-OS-CASE-100-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- Gray (WL-150-25-GY)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1.25" x 10ft- Black (WLFR-125-10)
- MASTER CASTER Grommet, Desk, 2 3/8 In Dia, 1 1/8 In H, Blk (00202)
- D-LINE Cable Cover, Floor, Light Duty, Black (CC-1)
- Caplugs Desk Grommets and Cable Organizers