Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Blue, 66 ft
Mfr # R40SSG66-BLU R40SSG66BLUQ1
Zoro # G3198110
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 66 ft
- Color Blue
- Spiral Wrap Length 66 ft
- Temp. Range -40 Degrees F to 280 Degrees F
- Spiral Wrap Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R40SSG66-BLU R40SSG66BLUQ1
- Zoro # G3198110
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 66 ft |
Spiral Wrap Length | 66 ft |
Spiral Wrap Dia. Range | 1.3 in to 2.17 in |
Nominal Inside Dia. | 1 1/4 in |
For Maximum Bundle Diameter | 2 3/16 in |
For Minimum Bundle Diameter | 1 5/16 in |
Details
Item | Spiral Wrap |
Color | Blue |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Color | Blue |
Wall Thickness | 3/32 in |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Item | Spiral Wrap |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 1/4 in, Color Blue, Wall Thickness 3/32 in, Length 66 ft, Width 1 1/8 in, For Maximum Bundle Diameter 2 3/16 in, For Minimum Bundle Diameter 1 5/16 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Two Pocket File Folder, Prong, Red, Pk10 (32964)
- TREND ENTERPRISES Trend® Math Addition 0-12 Flash Cards, 3" x 6", 91 Cards/Box (T53101)
- ROARING SPRING Composition Book, 36Sheet, Wide, Black (77332)
- SMEAD Pressboard Folder, Letter, 8 Section, Red, PK10 (14092)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Black (GR-DG310-BK-5PK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Red (WL-0375-25-RD)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 50 ft- Black (WL-ED-UV-075-50-BK)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 100FT- Black (WL-BK-NS-200-100)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Blue (WL-050-25-BL)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 25FT- Yellow (WL-ED-PE-200-25-YL)
- Caplugs Desk Grommets and Cable Organizers