Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Blue, 66 ft
Mfr # R32SSG66-BLU R32SSG66BLUQ1
Zoro # G3197952
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 66 ft
- Spiral Wrap Length 66 ft
- Material Pe-Hd11 Ineos Hdpe J52-08-226
- Color Blue
- Spiral Wrap Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R32SSG66-BLU R32SSG66BLUQ1
- Zoro # G3197952
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 66 ft |
Spiral Wrap Length | 66 ft |
Spiral Wrap Dia. Range | 1.06 in to 1.69 in |
For Maximum Bundle Diameter | 1 11/16 in |
For Minimum Bundle Diameter | 1 1/16 in |
Nominal Inside Dia. | 1 in |
Details
Item | Spiral Wrap |
Spiral Wrap Item | Spiral Wrap |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Color | Blue |
Spiral Wrap Color | Blue |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Material | High Density Polyethylene |
Wall Thickness | 3/32 in |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 in, Color Blue, Wall Thickness 3/32 in, Length 66 ft, Width 1 in, For Maximum Bundle Diameter 1 11/16 in, For Minimum Bundle Diameter 1 1/16 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT 12-Message Business Stamp (TDTE4817)
- AVERY Printable Blank Address Labels, 1, PK240 (8215)
- ZORO SELECT 7" x 5" Vacuum Sealer Bags, 3 mil, Clear (3CUC8)
- SCOTCH Magic Greener Tape with Dispenser, 1" Core, 0.75" x 50 ft., Clear, PK6 (6123)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Blue (WL-ED-PE-200-10-BL)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1" x 25 ft- Black (WL-ED-UV-NS-100-25-BK)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 25 ft- Black (WL-ED-UV-075-25-BK)
- ELECTRIDUCT Yellow Loom Tool- For Small Bundles from 1/4" to 3/8" (WL-TOOL-YW-S-10PK)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 25ft- Black (WL-ED-NY-050-25)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Nickel (GR-MET-2375-2P-BN)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 100FT- Yellow (WL-ED-PE-075-100-YL)
- Caplugs Desk Grommets and Cable Organizers