Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Blue, 66 ft
Mfr # R25SSG66-BLU R25SSG66BLUQ1
Zoro # G3198208
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees F to 280 Degrees F
- Length 66 ft
- Material Pe-Hd11 Ineos Hdpe J52-08-226
- Spiral Wrap Color Blue
- Spiral Wrap Length 66 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R25SSG66-BLU R25SSG66BLUQ1
- Zoro # G3198208
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 66 ft |
Spiral Wrap Length | 66 ft |
Spiral Wrap Dia. Range | 0.86 in to 1.37 in |
Nominal Inside Dia. | 13/16 in |
For Minimum Bundle Diameter | 7/8 in |
For Maximum Bundle Diameter | 1 3/8 in |
Details
Item | Spiral Wrap |
Spiral Wrap Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Spiral Wrap Color | Blue |
Spiral Wrap Material | High Density Polyethylene |
Color | Blue |
Wall Thickness | 3/32 in |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 13/16 in, Color Blue, Wall Thickness 3/32 in, Length 66 ft, Width 7/8 in, For Maximum Bundle Diameter 1 3/8 in, For Minimum Bundle Diameter 7/8 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Nouns Flashcards (JL214)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 232)
- PILOT Acroball Gel Ink Pen, Navy Ink, 0.7mm, PK5 (72838)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (71306)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1-1/2" x 100FT- Black (WL-BK-NS-150-100)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Orange (WL-050-10-OR)
- CORDAWAY Grommet, Flexible, 2 3/8" dia., Blk (00209)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1" x 25ft- Black (WLFR-100-25)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 25 ft- Black (WL-ED-UV-075-25-BK)
- ELECTRIDUCT Solid Wall Wire Duct- 2" x 2" x 5ft- Full Case- 25pcs- Black (WD-ED-SW-2200-CASE-BK)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 50ft (WL-ED-PSC-075-50)
- Caplugs Desk Grommets and Cable Organizers