Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Blue, 66 ft
Mfr # R20SSG66-BLU R20SSG66BLUQ1
Zoro # G3197797
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Dia. Range 0.62 in to 1.06 in
- Wall Thickness 1/16 in
- Spiral Wrap Material High Density Polyethylene
- Material Pe-Hd11 Ineos Hdpe J52-08-226
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R20SSG66-BLU R20SSG66BLUQ1
- Zoro # G3197797
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Dia. Range | 0.62 in to 1.06 in |
Width | 5/8 in |
Spiral Wrap Length | 66 ft |
Length | 66 ft |
For Minimum Bundle Diameter | 5/8 in |
Nominal Inside Dia. | 9/16 in |
For Maximum Bundle Diameter | 1 1/16 in |
Details
Item | Spiral Wrap |
Wall Thickness | 1/16 in |
Spiral Wrap Material | High Density Polyethylene |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Color | Blue |
Spiral Wrap Color | Blue |
Spiral Wrap Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 9/16 in, Color Blue, Wall Thickness 1/16 in, Length 66 ft, Width 5/8 in, For Maximum Bundle Diameter 1 1/16 in, For Minimum Bundle Diameter 5/8 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Carton Closing Stapler, 150 Staple Cap, 1-1/4" Crown, Light-Med Duty (2618-2311)
- BAZIC PRODUCTS Bazic 12 Color & 12 White Chalk w/ Eraser Set Pack of 24 (2402)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Blue, Pk50 (UFR-TS BLUE50)
- A2Z SCILAB Ribbon Type Handle Steven Tenotomy Scissors 4" Straight (A2Z-ZR669)
- KABLE KONTROL Kable Kontrol® - Round Plastic Desk Grommet - 2" Diameter - 1 pc (GR00201)
- ELECTRIDUCT Open Slot Wire Duct- 1" x 1" x 6.5ft- Full Case- 25pcs- White (WD-ED-OS-CASE-100-100-WT)
- ELECTRIDUCT Solid Wall Wire Duct- 4" x 4" x 6.5ft- Half Case- 6pcs- White (WD-ED-SW-HC-400-400-WT)
- MASTER CASTER Wire Clips, Wall/Desk, 7/8in H, Blk, PK6 (00204)
- ELECTRIDUCT Open Slot Wire Duct- 1.4" x 1.2" x 6.5ft- Full Case- 25pcs- Black (WD-ED-OS-CASE-120-140-BK)
- JANDORF DESK GROMMET BLK 2"" (61606)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 100ft- Yellow (WL-050-100-YL)
- Caplugs Desk Grommets and Cable Organizers