Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Blue, 66 ft
Mfr # R16SSG66-BLU R16SSG66BLUQ1
Zoro # G3198156
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66 ft
- Spiral Wrap Length 66 ft
- Color Blue
- Spiral Wrap Color Blue
- Wall Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R16SSG66-BLU R16SSG66BLUQ1
- Zoro # G3198156
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 66 ft |
Spiral Wrap Length | 66 ft |
Spiral Wrap Dia. Range | 0.47 in to 0.86 in |
For Minimum Bundle Diameter | 1/2 in |
For Maximum Bundle Diameter | 7/8 in |
Nominal Inside Dia. | 7/16 in |
Details
Item | Spiral Wrap |
Color | Blue |
Spiral Wrap Color | Blue |
Wall Thickness | 1/16 in |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Material | High Density Polyethylene |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 7/16 in, Color Blue, Wall Thickness 1/16 in, Length 66 ft, Width 1/2 in, For Maximum Bundle Diameter 7/8 in, For Minimum Bundle Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printing Filament (PLA-WHI-01)
- C-LINE PRODUCTS C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, 8 1/2 x 11, 25/BX (46911)
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- RAM BOARD Stair Armor 19" H X 34" W Polypropylene Stair Protector 6 pc (RBSA36)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 5ft- (No Holes)- Full Case- 25pcs- White (WD-ED-SW-J-2200-CASE-WT)
- MIDWEST FASTENER 1-1/2" Black Plastic Desk Grommets 2PK (70267)
- JANDORF COMPTR GROMMET BLK1-1/2"" (61604)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (36mm ID)- 1.5" x 25ft- Black (WLFR-J-150-25)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 100ft- Black (WL-ED-NY-050-100)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1" x 10ft (WL-ED-PSC-100-10)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Gray (WL-050-10-GY)
- Caplugs Desk Grommets and Cable Organizers