Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Blue, 40 ft, PK40
Mfr # R110SSG40-BLU R110SSG40BLUQ1
Zoro # G3198296
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spiral Wrap Length 40 ft
- Wall Thickness 7/32 in
- Color Blue
- Spiral Wrap Material High Density Polyethylene
- Spiral Wrap Dia. Range 3.8 in to 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R110SSG40-BLU R110SSG40BLUQ1
- Zoro # G3198296
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 40 ft |
Spiral Wrap Dia. Range | 3.8 in to 4.9 in |
Length | 40 ft |
For Maximum Bundle Diameter | 4 7/8 in |
Nominal Inside Dia. | 3 7/16 in |
For Minimum Bundle Diameter | 3 13/16 in |
Details
Item | Spiral Wrap |
Wall Thickness | 7/32 in |
Color | Blue |
Spiral Wrap Material | High Density Polyethylene |
Material | High Density Polyethylene |
Spiral Wrap Color | Blue |
Spiral Wrap Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 3 7/16 in, Color Blue, Wall Thickness 7/32 in, Length 40 ft, Width 2 1/8 in, For Maximum Bundle Diameter 4 7/8 in, For Minimum Bundle Diameter 3 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Leather 10pc Coaster Holder (A1034)
- LEARNING RESOURCES Double-sided Magnetic Human Body Set, 17 Pieces (6044)
- ZORO SELECT Dunnage Bag 60" x 48" 28 mil, Includes Air Valve (2GWN7)
- MILWAUKEE TOOL 2PK INKZALL Silver/Gold Metallic Fine Point Marker (48-22-3123)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Beige (WL-100-25-BE)
- D-LINE Cable Cover, Floor, Light Duty, Black (CC-1)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- White (WL-0375-100-WT)
- ELECTRIDUCT Solid Wall Wire Duct- 3" x 3" x 5ft- Full Case- 12pcs- Black (WD-ED-SW-3300-CASE-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- Beige (WL-150-25-BE)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 100 ft- Black (WL-ED-UV-025-100-BK)
- LORELL Universal Under Desk Cable Control Spine, Black, 1 Pack (49259)
- Caplugs Desk Grommets and Cable Organizers