Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Blue, 165 ft
Mfr # R12SSG165-BLU R12SSG165BLUQ1
Zoro # G3197788
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 165 ft
- Spiral Wrap Length 165 ft
- Width 3/8 in
- Spiral Wrap Color Blue
- Material Pe-Hd11 Ineos Hdpe J52-08-226
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R12SSG165-BLU R12SSG165BLUQ1
- Zoro # G3197788
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 165 ft |
Spiral Wrap Length | 165 ft |
Width | 3/8 in |
Spiral Wrap Dia. Range | 0.39 in to 0.66 in |
Nominal Inside Dia. | 3/8 in |
For Minimum Bundle Diameter | 3/8 in |
For Maximum Bundle Diameter | 11/16 in |
Details
Item | Spiral Wrap |
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Color | Blue |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Color | Blue |
Temp. Range | -40 Degrees F to 280 Degrees F |
Wall Thickness | 1/16 in |
Spiral Wrap Material | High Density Polyethylene |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 3/8 in, Color Blue, Wall Thickness 1/16 in, Length 165 ft, Width 3/8 in, For Maximum Bundle Diameter 11/16 in, For Minimum Bundle Diameter 3/8 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Staples, Heavy-Duty, 140 Capacity (042-0045)
- WESTCOTT Scissors, 9" Titanium Bonded ExtremEdge Bent Scissor (14669)
- ENCORE PACKAGING Enconomy Feedwheel Tensioner (EP-1410)
- AMERICAN WEIGH SCALES 10Kg Calibration Weigh (10KGWGT)
- MIDWEST FASTENER 1-3/4" Black Plastic Desk Grommets 2PK (70268)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Gray (WL-ED-PE-075-20-GY)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1" x 25ft- Black (WLFR-100-25)
- MASTER CASTER Grommet, Desk, 2 3/8 In Dia, 1 1/8 In H, Blk (00202)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 50 ft- Black (WL-ED-UV-075-50-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Yellow (WL-075-25-YL)
- GARDNER BENDER Assorted Grommets Set, 8-Piece, PK10 (GHG-AST)
- Caplugs Desk Grommets and Cable Organizers