Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 66 ft
Mfr # R90SSG66-BLK R90SSG66BLKQ1
Zoro # G3197742
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Polyethylene
- Spiral Wrap Material High Density Polyethylene
- Spiral Wrap Length 66 ft
- Spiral Wrap Color Black
- Spiral Wrap Dia. Range 3.15 in to 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R90SSG66-BLK R90SSG66BLKQ1
- Zoro # G3197742
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 66 ft |
Spiral Wrap Dia. Range | 3.15 in to 4.3 in |
Length | 66 ft |
Nominal Inside Dia. | 2 13/16 in |
For Maximum Bundle Diameter | 4 5/16 in |
For Minimum Bundle Diameter | 3 1/8 in |
Details
Item | Spiral Wrap |
Material | High Density Polyethylene |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Color | Black |
Wall Thickness | 3/16 in |
Temp. Range | -40 Degrees F to 280 Degrees F |
Color | Black |
Spiral Wrap Item | Spiral Wrap |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 13/16 in, Color Black, Wall Thickness 3/16 in, Length 66 ft, Width 1 3/4 in, For Maximum Bundle Diameter 4 5/16 in, For Minimum Bundle Diameter 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-05)
- ZORO SELECT Stapler, 20 Sheet, Black (2WFT1)
- LEARNING RESOURCES Mini Motors® Counters Set, 72 Pieces (0190)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97036)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1.5" x 25ft- Black (WL-ED-NY-150-25)
- ELECTRIDUCT Solid Wall Wire Duct- 4" x 4" x 6.5ft- Half Case- 6pcs- White (WD-ED-SW-HC-400-400-WT)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/4" x 100FT- Black (WL-PP-NS-025-100-BK)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 2" x 25FT- Black (WL-PP-NS-200-25-BK)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Bronze (GR-MET-2375-2P-BB)
- MASTER CASTER Grommet, Desk, 2 In Dia, 1 1/8 In H, Blk (00201)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/4" x 100ft- Black (WLFR-025-100)
- Caplugs Desk Grommets and Cable Organizers