Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 66 ft
Mfr # R75SSG66-BLK R75SSG66BLKQ1
Zoro # G3197681
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness 5/32 in
- Spiral Wrap Length 66 ft
- Spiral Wrap Material High Density Polyethylene
- Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R75SSG66-BLK R75SSG66BLKQ1
- Zoro # G3197681
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 66 ft |
Length | 66 ft |
Spiral Wrap Dia. Range | 2.56 in to 3.8 in |
For Maximum Bundle Diameter | 3 13/16 in |
Nominal Inside Dia. | 2 3/8 in |
For Minimum Bundle Diameter | 2 9/16 in |
Details
Item | Spiral Wrap |
Color | Black |
Wall Thickness | 5/32 in |
Spiral Wrap Material | High Density Polyethylene |
Material | High Density Polyethylene |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Color | Black |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 3/8 in, Color Black, Wall Thickness 5/32 in, Length 66 ft, Width 1 5/8 in, For Maximum Bundle Diameter 3 13/16 in, For Minimum Bundle Diameter 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Doc Holder, 8-1/2 Wx11 Hx1/32 In (10E819)
- TREND ENTERPRISES Multiplication 0-12 Skill Drill Flash Cards (T53105)
- PENDAFLEX Hanging Classification Folders 8-1/2" x 11", Blue (PFX59252)
- ZORO SELECT Literature Mailers, 6" x 6" x 1 1/4", White, 50/Bundle (55VK22)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 10ft (WL-ED-PSC-050-10)
- MASTER CASTER Channel, J Style, 1 1/8Hx48Lx2 3/8Win, Blk (00205)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 3/4" x 450FT- Black (WL-BK-NS-075-450)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1" x 25 ft- Black (WL-ED-UV-NS-100-25-BK)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 50 ft- Black (WL-ED-UV-125-50-BK)
- ELECTRIDUCT Phone/Fax Grommet- 1"- Black (GR-PFG-100-BK)
- GROTE Split Flex Tubing Spool, Black, 3/8", 100ft (83-8000-S)
- Caplugs Desk Grommets and Cable Organizers