Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 66 ft
Mfr # R50SSG66-BLK R50SSG66BLKQ1
Zoro # G3197736
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Color Black
- Wall Thickness 1/8 in
- Spiral Wrap Dia. Range 1.65 in to 2.52 in
- Temp. Range -40 Degrees F to 280 Degrees F
- Material Pe-Hd11 Ineos Hdpe J52-08-226
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R50SSG66-BLK R50SSG66BLKQ1
- Zoro # G3197736
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Dia. Range | 1.65 in to 2.52 in |
Spiral Wrap Length | 66 ft |
Length | 66 ft |
For Minimum Bundle Diameter | 1 5/8 in |
For Maximum Bundle Diameter | 2 1/2 in |
Nominal Inside Dia. | 1 1/2 in |
Details
Item | Spiral Wrap |
Spiral Wrap Color | Black |
Wall Thickness | 1/8 in |
Temp. Range | -40 Degrees F to 280 Degrees F |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Color | Black |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Item | Spiral Wrap |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 1/2 in, Color Black, Wall Thickness 1/8 in, Length 66 ft, Width 1 3/8 in, For Maximum Bundle Diameter 2 1/2 in, For Minimum Bundle Diameter 1 5/8 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1.5" x 10ft- Black (WLFR-150-10)
- ROUND WORLD PRODUCTS Kid's Wall Map, World, 24in x 36in (KM01)
- LORELL Markerboard, Melamine Surface, 11"x17", White (LLR75621)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/4" x 100FT- Black (WL-PP-NS-025-100-BK)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- White (GR-DG310-WT-5PK)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Eggshell White (GR-FG200-WT)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Orange (WL-050-25-OR)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 10ft (WL-ED-PSC-050-10)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08-5PK)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 25ft- Black (WLFR-075-25)
- Caplugs Desk Grommets and Cable Organizers