Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 66 ft
Mfr # R40SSG66-BLK R40SSG66BLKQ1
Zoro # G3198320
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Length 66 ft
- Spiral Wrap Color Black
- Material Pe-Hd11 Ineos Hdpe J52-08-226
- Color Black
- Spiral Wrap Dia. Range 1.3 in to 2.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R40SSG66-BLK R40SSG66BLKQ1
- Zoro # G3198320
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 66 ft |
Spiral Wrap Dia. Range | 1.3 in to 2.17 in |
Length | 66 ft |
Nominal Inside Dia. | 1 1/4 in |
For Minimum Bundle Diameter | 1 5/16 in |
For Maximum Bundle Diameter | 2 3/16 in |
Details
Item | Spiral Wrap |
Spiral Wrap Color | Black |
Spiral Wrap Item | Spiral Wrap |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Color | Black |
Wall Thickness | 3/32 in |
Spiral Wrap Material | High Density Polyethylene |
Temp. Range | -40 Degrees F to 280 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 1/4 in, Color Black, Wall Thickness 3/32 in, Length 66 ft, Width 1 1/8 in, For Maximum Bundle Diameter 2 3/16 in, For Minimum Bundle Diameter 1 5/16 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Permanent Marker, Large Chisel Tip, 12/DZ, Black PK (AVE27178)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 18 In. W (5PGR9)
- 2000 PLUS Message Stamp Dater, 4-In-1, Self-Inking (011098)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (7250XL/2424-C20)
- CORDAWAY Adjustable Grommet, 2-3/8 in. dia., Black (00202)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 25ft- Black (WLFR-J-200-25)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Blue (WL-050-25-BL)
- KABLE KONTROL Kable Kontrol® Flexible Plastic Desk Grommet - 2-3/8" Diameter - 1 pc (GR00209)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/8" x 100ft (WL-ED-PSC-0375-100)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 2" x 100FT- Black (WL-BK-NS-200-100)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 100ft (WL-ED-PSC-050-100)
- Caplugs Desk Grommets and Cable Organizers