Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 66 ft
Mfr # R20SSG66-BLK R20SSG66BLKQ1
Zoro # G3197578
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Color Black
- Length 66 ft
- Spiral Wrap Dia. Range 0.62 in to 1.06 in
- Wall Thickness 1/16 in
- Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R20SSG66-BLK R20SSG66BLKQ1
- Zoro # G3197578
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 66 ft |
Spiral Wrap Dia. Range | 0.62 in to 1.06 in |
Spiral Wrap Length | 66 ft |
Nominal Inside Dia. | 9/16 in |
For Maximum Bundle Diameter | 1 1/16 in |
For Minimum Bundle Diameter | 5/8 in |
Details
Item | Spiral Wrap |
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Color | Black |
Wall Thickness | 1/16 in |
Material | High Density Polyethylene |
Temp. Range | -40 Degrees F to 280 Degrees F |
Color | Black |
Spiral Wrap Material | High Density Polyethylene |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 9/16 in, Color Black, Wall Thickness 1/16 in, Length 66 ft, Width 5/8 in, For Maximum Bundle Diameter 1 1/16 in, For Minimum Bundle Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL RecordBook, 300Pages, 14.25x83/4 (57131)
- TOPS Form, Time Card, 3.5X8.5 Pk (TOP1291)
- MINDWARE KEVA® Contraptions Plank Building Set, 50 Pieces (48001)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 400 lb./180kg Capacity (TE400)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- White (GR-DG310-WT-5PK)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Silver (GR-RBG-SV)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Eggshell White (GR-FG200-WT)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 25ft- Black (WLFR-0625-25)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 50 ft- Black (WL-ED-UV-0375-50-BK)
- JANDORF COMPTR GROMMET WHT1-3/4"" (61623)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1.25" x 10ft- Black (WL-ED-NY-125-10)
- Caplugs Desk Grommets and Cable Organizers