Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 495 ft
Mfr # R9SSG495-BLK R9SSG495BLKQ1
Zoro # G3198007
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hdpe
- Temp. Range -40 Degrees F to 280 Degrees F
- Color Black
- Spiral Wrap Length 495 ft
- Spiral Wrap Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R9SSG495-BLK R9SSG495BLKQ1
- Zoro # G3198007
- Country of Origin Australia
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 495 ft |
Spiral Wrap Dia. Range | 0.28 in to 0.51 in |
Width | 1/4 in |
Length | 495 ft |
Nominal Inside Dia. | 1/4 in |
For Maximum Bundle Diameter | 1/2 in |
For Minimum Bundle Diameter | 1/4 in |
Details
Item | Spiral Wrap |
Material | Hdpe |
Temp. Range | -40 Degrees F to 280 Degrees F |
Color | Black |
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Material | High Density Polyethylene |
Wall Thickness | 1/16 in |
Spiral Wrap Color | Black |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1/4 in, Color Black, Wall Thickness 1/16 in, Length 495 ft, Width 1/4 in, For Maximum Bundle Diameter 1/2 in, For Minimum Bundle Diameter 1/4 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT30)
- CRAYOLA Washable Paint, Black, 1 gal (542128051)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', Yellow, 1/Case (LH139)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Blue (PENPD345TC)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/8"" x 100FT- Blue (WL-ED-PE-0375-100-BL)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Red (WL-075-25-RD)
- ELECTRIDUCT Flexible 2.375" Desk Grommet- Brown (GR-FG230-BN)
- GARDNER BENDER Assorted Grommets Set, 8-Piece, PK10 (GHG-AST)
- JANDORF Comptr Grommet Almd2-1/2 (61603)
- MASTER CASTER Grommet, Desk, 3 1/8 In Dia, 1 1/8 In H, Blk (00203)
- MASTER CASTER Locking Channel, Wall/Desk, 7/8Hx48L In (00208)
- Caplugs Desk Grommets and Cable Organizers