Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 40 ft
Mfr # R125SSG40-BLK R125SSG40BLKQ1
Zoro # G3676396
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Length 40 ft
- Color Black
- Spiral Wrap Color Black
- Material Hdpe
- Wall Thickness 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R125SSG40-BLK R125SSG40BLKQ1
- Zoro # G3676396
- Country of Origin Australia
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 40 ft |
Spiral Wrap Dia. Range | 4.5 in to 5.5 in |
Length | 40 ft |
Nominal Inside Dia. | 4 1/2 in |
For Minimum Bundle Diameter | 4 1/2 in |
For Maximum Bundle Diameter | 5 1/2 in |
Details
Item | Spiral Wrap |
Color | Black |
Spiral Wrap Color | Black |
Material | Hdpe |
Wall Thickness | 7/32 in |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Item | Spiral Wrap |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 4 1/2 in, Color Black, Wall Thickness 7/32 in, Length 40 ft, Width 2 1/8 in, For Maximum Bundle Diameter 5 1/2 in, For Minimum Bundle Diameter 4 1/2 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE File Holder, Letter, (1) Vertical (26162)
- GLOBAL INDUSTRIAL Replacement Blade For 412559 (412572)
- START INTERNATIONAL Tape/Label Roll Core Holders, 3", PK2 (OTS-012-01)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (MGRL2P1012)
- ELECTRIDUCT Open Slot Wire Duct- 1.4" x 1.2" x 6.5ft- Full Case- 25pcs- Black (WD-ED-OS-CASE-120-140-BK)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1" x 50FT- Black (WL-PP-NS-100-50-BK)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 50 ft- Black (WL-ED-UV-075-50-BK)
- JANDORF DESK GROMMET BLK 2"" (61606)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 100 ft- Black (WL-ED-UV-150-100-BK)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 25ft (WL-ED-PSC-050-25)
- ELECTRIDUCT Plastic Brush 2" Desk Grommet- Silver (GR-ED-BR-200-SV)
- Caplugs Desk Grommets and Cable Organizers